1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
SDSZ16C
Linear Sleeve Bearing - SDSZ Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length
MI ITEM #
05473634
MFR #
SDSZ16C
Your Price
$225.51
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY SDSZ16C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
SDSZ16C
Linear Sleeve Bearing - SDSZ Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length
MI ITEM #
05473634
MFR #
SDSZ16C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$225.51
/each
(List
$259.34
)
Qty
Add to Cart
Overview
Mfr description
SDSZ16C BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
1.0000 in
Overall Length
2.2500 in
Operating Temperature Range
400 °F
Series
SDSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data