Motion
1049451
Antimicrobial Hand Cleaner - 1 gal, Bottle, Fresh Scent, Clear, Red, Orange Color
MI ITEM #05473668
MFR #1049451
List Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Antimicrobial Hand Cleaner - 1 gal, Bottle, Fresh Scent, Clear, Red, Orange Color
MI ITEM #05473668
MFR #1049451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.81/each for your price

Overview

Mfr description
BZ7988 ZP MILD AB HS R39906 12-500ML
  • Antibacterial liquid hand soap
  • Gold with pleasant floral fragrance
  • Combination of mild yet effective soaps and biodegradable surfactants
  • Contains no harsh alkalis, abrasives or solvents

Specifications

  • Product Types
    Cleaner
  • Form
    Viscous
  • Foam Action
    Foaming Action
  • Alcohol Content
    No Alcohol
  • Scent
    Fresh
  • Color
    Clear, Red, Orange
  • Container Size
    1 gal (US)
  • Concentration
    Ready-to-Use
  • Surfaces Cleaned
    hands
  • Cleaner Type
    Hand Care
  • Package Quantity
    4
  • Overall Width
    11.625 in
  • Overall Height
    11.625 in
  • Industry Standards Met
    FDA
  • Residual Agent In Product
    Contains Residual Agents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought