Motion
MLGCLB32-100-R-E-A93L

SMC CORP OF AMERICA
MLGCLB32-100-R-E-A93L

MLGCLB32-100-R-E-A93L
Mi Item #05473749
MFR #MLGCLB32-100-R-E-A93L
Price$773.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB32-100-R-E-A93L

MLGCLB32-100-R-E-A93L
Mi Item #05473749
MFR #MLGCLB32-100-R-E-A93L

Mfr description
MLGCLB32-100-R-E-A93L CYL, GUIDE, FINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.50/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    L-B-32-100-R-E-A93L
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    3M Lead Wire, Auto Switch, Rear Plate, Spring Locking (Exhaust)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    MLGC
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)