Motion
18290
M.A. Ford® Ball End Mill - 179L Series, Carbide Material, 3 mm Mill Dia., 4.5 mm Cutting Length, 6 mm Shank Dia., 75 mm Overall Length
Mi Item #05473996
MFR #18290
Price$90.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M.A. Ford® Ball End Mill - 179L Series, Carbide Material, 3 mm Mill Dia., 4.5 mm Cutting Length, 6 mm Shank Dia., 75 mm Overall Length
Mi Item #05473996
MFR #18290

Mfr description
18290 3MM TUFF CUT XR 4 FL EM
  • 4 flute ball nose
  • 35°/38° variable helix
  • Necked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.12/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    4.5 mm
  • Mill Diameter  
    3 mm
  • Neck Diameter
    0.1140 in, 2.90 mm
  • Overall Length
    75 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    179L
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)