Motion
99048
Thin Wall Speedi-sleeve - 3.0030 in; 76.28 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
MI ITEM #05474041
MFR #99048
Price$94.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 3.0030 in; 76.28 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
MI ITEM #05474041
MFR #99048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.02/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.3450 in; 84.96 mm
  • Nominal Shaft Diameter
    3.0030 in; 76.28 mm
  • Overall Width
    0.8130 in
  • Shaft Diameter
    3.003 in
  • Weight
    0.29 lbs
  • Width
    0.8130 in, 20.65 mm
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    0.813 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311501989
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.000 to 3.007 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311501989

Overview

Mfr description
99048 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought