Motion
11-920-8

ANSELL
11-920-8

HyFlex® General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nylon Material
Mi Item #05474079
MFR #11-920-8
Price$7.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-920-8

HyFlex® General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knitwrist Cuff, 15 ga Gauge, Nylon Material
Mi Item #05474079
MFR #11-920-8

Mfr description
255003 HYFLEX 11920 SIZE 8, 0
  • Nitrile layer with microscopic channels actively transfers oils and other lubricants away from the gripping surface
  • Blue heather nylon liner with blue nitrile oil-repellent coating
  • Increases surface contact for enhanced grip and control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.66 to 10.6300 in, 220 to 270.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Anti-Static, Latex-Free, Seamless Knit, Silicone-Free, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Assembly and inspection of components, Production line support and maintenance, Seizing structural parts, Fabricating metal parts, Glass sheets, Applying finish to materials products
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Cut
    A1
  • Description
    Highly durable liquid-repellent industrial gloves, delivering superb grip performance
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    3131 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Insulated
    No
  • Knit Gauge
    15 ga
  • Laundering Capability
    Machine Washable
  • Liner Color
    Blue
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-920-8
  • Manufacturer Product Page
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Liquid, Oil
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-920
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490489407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)