Motion
46896
Corner Radius End Mill - ZPMC Series, 12 mm Mill Diameter, 26 mm Length of Cut, 3.2677 in, 83 mm Overall Length
MI ITEM #05478906
MFR #46896
Your Price$147.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZPMC Series, 12 mm Mill Diameter, 26 mm Length of Cut, 3.2677 in, 83 mm Overall Length
MI ITEM #05478906
MFR #46896

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$147.99/each(List $170.19)

Overview

Mfr description
46896 ZAPC 12MM 26MM FL 2,5TX

Specifications

  • Mill Diameter
  • Finish Coating
    TX, Ti-NAMITE-X
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    35°-38 °
  • Overall Length
    3.2677 in, 83 mm
  • Shank Type
    Straight
  • Series
    ZPMC
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    Yes
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text