Motion
63213
Mechanic Drill Bit - 6.50 mm Drill, 34 mm Flute Length, 145 ° Point Angle, Solid Carbide Material
MI ITEM #05478915
MFR #63213
Price$268.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 6.50 mm Drill, 34 mm Flute Length, 145 ° Point Angle, Solid Carbide Material
MI ITEM #05478915
MFR #63213

Mfr description
63213 SER 135M 6.5MM TI-NAMITE-A
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.18/each

Specifications

Dimensions

  • Diameter
    0.2559 in, 6.50 mm
  • Drill Bit Size
    6.50 mm
  • Flute Length
    34 mm
  • Helix Angle
    32 °
  • Overall Length
    3.1102 in, 79 mm
  • Shank Length
    1.4173 in, 36 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    Yes
  • Drill Bit Diameter Tolerance
    +.0061 / +.211 mm
  • Drill Bit Finish
    AlTiN (Ti-NAMITE-A)
  • Flute Type
    Spiral
  • Grade
    High Performance
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Point Angle
    145 °
  • Point Type
    Notched
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    135M
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Spiral
  • Web Thinning
    Notched Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)