Motion
46370
16 mm Mill Diameter, 4 Flutes, 32 mm Length of Cut
Mi Item #05479041
MFR #46370
Price$403.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Mill Diameter, 4 Flutes, 32 mm Length of Cut
Mi Item #05479041
MFR #46370

Mfr description
46370 SER Z1M 16MM Z-CARB SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.27/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    32 mm
  • Mill Diameter  
    16 mm
  • Shank Diameter  
    16 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)