Overview
Mfr description
G206HPPB4 AGRICULTURE
Specifications
- Bore TypeHex
- Bore Diameter1.0000 in
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Seal TypeTwo Contact Triple Lip Shroud Seals
- Internal ClearanceC3
- Bearing TypeAgricultural & Farm Line Bearings
- DescriptionG206HPPB4 AGRICULTURE
- Manufacturer Catalog Number43463
- UPC_NO1200106794875
- Product TypeAgricultural & Farm Line Bearings
- Long DescriptionThis Farm Implement Bearing is a hex bore type with 1.0000 in bore diameter, double sealed closure, 62 mm outside diameter, and 0.9449 in overall width within Agricultural & Farm Line Bearings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data