1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
FAB-H-45
Fabric Hopper, 3.3K 40 cu ft, 36 x 36 x 45
MI ITEM #
05479322
MFR #
FAB-H-45
Price
$63.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Tilt Trucks
VESTIL MANUFACTURING CO FAB-H-45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
FAB-H-45
Fabric Hopper, 3.3K 40 cu ft, 36 x 36 x 45
MI ITEM #
05479322
MFR #
FAB-H-45
Mfr description
FAB-H-45 FABRIC HOPPER 3.3K 40 CU FT 36
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.45
/each
Add to Cart
Specifications
Dimensions
Hopper Height
45 in
Hopper Length
36 in
Hopper Width
36 in
Weight
8.00 lbs
Details
Hopper Body Material
Polypropylene
Hopper Capacity
3300 lb
Hopper Operation Features
Forkliftable
Wheeled Or Stationary
Wheeled
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items