Motion
H-50-MD-SR
H-50-MD-SR
MI ITEM #05479348
MFR #H-50-MD-SR
List Price$1,712.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-50-MD-SR
MI ITEM #05479348
MFR #H-50-MD-SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,712.20/each for your price

Overview

Mfr description
H-50-MD-SR SELF DUMPING HOPPER MD .5 CU

Specifications

  • Hopper Body Material
    Steel
  • Volume Capacity
    1/2 yd³
  • Weight Capacity
    4000 lbs
  • Overall Length
    51-5/8 in
  • Overall Width
    24-9/16 in
  • Overall Height
    28-1/4 in
  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text