Motion
D-150-LD
D-150-LD
MI ITEM #05479405
MFR #D-150-LD
List Price$2,055.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-150-LD
MI ITEM #05479405
MFR #D-150-LD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,055.53/each for your price

Overview

Mfr description
D-150-LD SELF-DUMP HOPPER LIGHT-DUTY
  • Automatically dumps when bumper release contacts side of dumpster, then returns to an upright and locked position automatically after it dumps
  • Cable may be operated from the seat of the fork truck to manually dump the hopper
  • Locking chain to secure the hopper to the fork truck
  • Usable fork pockets are 7-1/2" W x 2-1/2" H
  • Constructed with durable, consistent robotic welds
  • Standard powder coat blue finish (also available in galvanized)

Specifications

  • Hopper Body Material
    Steel
  • Hopper Body Gauge
    12
  • Hopper Base Gauge
    12
  • Volume Capacity
    1-1/2 yd³
  • Weight Capacity
    2000 lbs
  • Overall Length
    61-1/16 in
  • Overall Width
    43-1/4 in
  • Overall Height
    51-15/16 in
  • Forklift Opening Height
    2-1/2 in
  • Forklift Opening Width
    7-1/2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought