Specifications
Dimensions
- Forklift Opening Height2-1/2 in
- Forklift Opening Width7-1/2 in
- Overall Height52-1/8 in
- Overall Length61-1/16 in
- Overall Width56-1/4 in
Details
- ColorWhite
- Hopper Base Gauge10
- Hopper Body Gauge10
- Hopper Body MaterialSteel
- Volume Capacity2 yd³
- Weight Capacity4000 lbs
Help us improve this product