Motion
H-100-LD
H-100-LD
MI ITEM #05479594
MFR #H-100-LD
Price$1,952.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-100-LD
MI ITEM #05479594
MFR #H-100-LD

Mfr description
H-100-LD SELF DUMPING HOPPER LD 1 CUBIC
  • Units have a full 90 ° dump angle with a cushioned rubber bumper stop
  • The low profile design is essential for convenient loading
  • Dumping with a forklift is quick and simple
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,952.15/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Overall Height
    28-1/8 in
  • Overall Length
    51-5/8 in
  • Overall Width
    48-7/16 in

Details

  • Color
    Blue
  • Hopper Body Material
    Steel
  • Volume Capacity
    1 yd³
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)