Motion
H-50-MD
MI ITEM #05479604
MFR #H-50-MD
Your Price$1,426.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05479604
MFR #H-50-MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,426.84/each(List $1,712.20)

Overview

Mfr description
H-50-MD SELF DUMPING HOPPER MD .5 CUBIC
  • Units have a full 90 ° dump angle with a cushioned rubber bumper stop
  • The low profile design is essential for convenient loading
  • Dumping with a forklift is quick and simple
  • A cable is pulled from the seat of the forklift to dump the hopper
  • The unit returns to an upright and locked position when lowered to the ground
  • A locking chain is provided to secure the hopper to the fork lift
  • 22 " long usable fork pockets measure 7"W x 2"H on 11-5/8" centers
  • Unit includes robotic welds for a consistent, durable design
  • Formed base thickness is 1/4"
  • Blue powder coat finish

Specifications

  • Hopper Body Material
    Steel
  • Volume Capacity
    1/2 yd³
  • Weight Capacity
    4000 lbs
  • Overall Length
    51-5/8 in
  • Overall Width
    24-9/16 in
  • Overall Height
    28-1/4 in
  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text