Motion
HOP-LP-N
HOP-LP-N
MI ITEM #05479606
MFR #HOP-LP-N
Price$956.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOP-LP-N
MI ITEM #05479606
MFR #HOP-LP-N

Mfr description
HOP-LP-N LOW PROFILE PARTS HOPPER 1/3
  • Designed to function as a parts hopper that may be dumped with the assistance of a fork truck
  • Low-profile design (only 18" high) allows the hopper to be placed underneath machinery to be used as a catch basin for parts
  • Reduces hazards, inconveniences and time
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$956.17/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in
  • Overall Height
    34 in
  • Overall Length
    54-1/4 in
  • Overall Width
    30 in

Details

  • Hopper Base Gauge
    10
  • Hopper Body Gauge
    10
  • Hopper Body Material
    Steel
  • Volume Capacity
    1/2 yd³
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)