Motion
FCB-818
Fork Lift Carriage Bumper - 8 in W x 17-1/2 in H, 2-1/4 in Projection, 2 Mounting Holes
Mi Item #05479659
MFR #FCB-818
Price$204.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fork Lift Carriage Bumper - 8 in W x 17-1/2 in H, 2-1/4 in Projection, 2 Mounting Holes
Mi Item #05479659
MFR #FCB-818

Mfr description
FCB-818 FORK TRUCK CARRIAGE BUMPER 2.25
  • Molded rubber bumper is secured for maximum safety
  • Steel mounting plate used for added strength
  • Protects loads from potential damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.52/each

Specifications

Dimensions

  • Rubber Height
    17-1/2 in
  • Rubber Width
    8 in
  • Weight
    30.00 lbs

Details

  • Additional Details
    The Fork Truck Carriage Bumper has a molded rubber bumper that is secured to a steel mounting plate that protects loads from potential damage. Simply bolt to forklift class II carriage with included hardware. Bumper thickness is 2 in. Supporting steel plate is 20-1/2 in High x 8 in Wide x 1/4 in thick.
  • Bumper Type
    Fork Lift Carriage Bumper
  • Description Keyword
    8 in W x 17-1/2 in H
  • Number Of Mounting Holes
    2
  • Rubber Projection
    2-1/4 in
  • UPC_NO
    691215060646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)