1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
S-FORK-4/6-SL
Single-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 6 in, 4000 lbs Capacity, 1 Fork Mount
MI ITEM #
05479696
MFR #
S-FORK-4/6-SL
Price
$169.02
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO S-FORK-4/6-SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
S-FORK-4/6-SL
Single-fork Swivel Hoisting Hook w/ Latch - Accomodates Fork Width 6 in, 4000 lbs Capacity, 1 Fork Mount
MI ITEM #
05479696
MFR #
S-FORK-4/6-SL
Mfr description
S-FORK-4/6-SL HOISTING HOOK SWIVEL HOOK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$169
.02
/each
Add to Cart
Specifications
Dimensions
Accomodates Fork Width
6 in
Usable Height
2-1/4 in
Usable Length
48.0000 in | 1219.20 mm
Details
Color
Silver
Number of Forks
1
Type
Hoisting Hook
UPC_NO
691215058698
Weight Capacity
4000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items