Motion
LEKP
MI ITEM #05479834
MFR #LEKP
Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05479834
MFR #LEKP

Mfr description
LEKP HOPPER - LEAK PROOF OPTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.29/each

Specifications

Dimensions

  • Forklift Opening Height
    2 in
  • Forklift Opening Width
    7 in

Details

  • Color
    Blue
  • Hopper Body Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)