Motion
WP-3636
Steel Work Platform, 36 x 36\ in
MI ITEM #05479920
MFR #WP-3636
Your Price$1,195.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Work Platform, 36 x 36\ in
MI ITEM #05479920
MFR #WP-3636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,195.05/each(List $1,374.31)

Overview

Mfr description
WP-3636 STEEL WORK PLATFORM 36X 36 IN
  • Convenient fork truck works platforms quickly and safely to transport maintenance personnel where they are needed
  • Attaches to fork truck by inserting forks into fork pockets and chaining platform to fork truck (tine lock must be engaged)
  • 42"H handrail with 21"H mid-rail on three sides, 60"H expanded metal backing on fourth side (84"H backing to meet California OSHA specifications)
  • Welded steel construction, powder coat blue finish
  • Includes checker floor plate platform and 36"L strap with hook to attach platform to fork truck
  • Usable fork pockets: 7-3/4"W x 3-7/8"H (rear), 7-3/4"W x 1-7/8"H (front)
  • Capacity: 1,000 lbs

Specifications

  • Features & Benefits
    • Convenient fork truck works platforms quickly and safely to transport maintenance personnel where they are needed • Attaches to fork truck by inserting forks into fork pockets and chaining platform to fork truck (tine lock must be engaged) • 42"H handrail with 21"H mid-rail on three sides, 60"H expanded metal backing on fourth side (84"H backing to meet California OSHA specifications) • Welded steel construction, powder coat blue finish • Includes checker floor plate platform and 36"L strap with hook to attach platform to fork truck • Usable fork pockets: 7-3/4"W x 3-7/8"H (rear), 7-3/4"W x 1-7/8"H (front) • Capacity: 1,000 lbs
  • Backguard Height
    60"
  • Forklift Opening Height
    1-7/8 in, 3-7/8 in
  • Forklift Opening Size
    7-3/4 x 3-7/8 (Rear);7-3/4 x 1-7/8 (Front) in
  • Forklift Opening Width
    7-3/4 in
  • Overall Length
    38-5/8 in
  • Platform Length
    36 in
  • Platform Size
    36" x 36"
  • Platform Weight Capacity
    1000 lb
  • Platform Width
    36 in
  • Rail Material
    Steel
  • Standards Met
    OSHA
  • UPC_NO
    691215047586
  • Weight
    146.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought