Motion
WP-3636-DD
Steel Work Platform w/2 Door Entry, 36x36
MI ITEM #05479924
MFR #WP-3636-DD
Price$1,209.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Work Platform w/2 Door Entry, 36x36
MI ITEM #05479924
MFR #WP-3636-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,209.92/each

Specifications

Dimensions

  • Backguard Height
    60"
  • Handrail Height
    42"
  • Midrail Height
    21"
  • Overall Length
    36 in
  • Platform Size
    36" x 36"

Details

  • Fork Pocket Centers
    16"
  • Front Fork Pocket Dimensions
    7-3/4" x 1-7/8"
  • Platform Weight Capacity
    1000 lb
  • Rail Material
    Steel
  • Rear Fork Pocket Dimensions
    7-3/4" x 3-7/8"
  • Standards Met
    OSHA
  • Work Platform Type
    Fork Mounted

Overview

Mfr description
WP-3636-DD STEEL WORK PLATFORM W/2 DOOR
  • Convenient fork truck works platforms quickly and safely to transport maintenance personnel where they are needed
  • Attaches to fork truck by inserting forks into fork pockets and chaining platform to fork truck (tine lock must be engaged)
  • 42"H handrail with 21"H mid-rail on three sides, 60"H expanded metal backing on fourth side (84"H backing to meet California OSHA specifications)
  • Welded steel construction, powder coat blue finish
  • Includes checker floor plate platform and 36"L strap with hook to attach platform to fork truck
  • Usable fork pockets: 7-3/4"W x 3-7/8"H (rear), 7-3/4"W x 1-7/8"H (front)
  • Capacity: 1,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought