Motion
EP4B-IP-507LE

DODGE
EP4B-IP-507LE

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05480034
MFR #EP4B-IP-507LE
Price$8,297.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-507LE

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05480034
MFR #EP4B-IP-507LE

Mfr description
EP4B-IP-507LE PILLOW BLOCK 071634
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,297.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bore Diameter  
    5-7/16 in
  • Bore Length
    6.1700 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    166000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    071634
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    22228
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    236000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476275624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)