Motion
3451XXL

MCR SAFETY
3451XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #05480461
MFR #3451XXL
Your Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3451XXL

Work & General Purpose Glove - XXL or Size 11 Size
MI ITEM #05480461
MFR #3451XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.96/each(List $12.60)

Overview

Mfr description
3451-XXL GLOVES DRIVERS FLEECE LINED

Specifications

  • Glove Size
    XXL or Size 11
  • Thumb Style
    Keystone
  • Type
    Glove
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Pig
  • Product Types
    Glove
  • Thumb Type
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text