Overview
Mfr description
ANN1 M N ADVENT PERMA BL MED
- 500 Denier nylon upper, waterproof membrane, Extra wide opening gusset, Adjustable hook and loop closure system
- Optional 10 mm removable EVA insole adds comfort (sold separately)
- Slip-resistant Perma outsole
- Lightweight design helps prevent foot and leg fatigue
- Recommended use: General purpose / Outdoors
Specifications
- Footwear TypeOvershoe
- ColorBlack
- Men'S SizeMed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data