Motion
647036

GRACO INC
647036

Husky® 1050A Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 50.0 gpm Max Flow
MI ITEM #05480653
MFR #647036
Your Price$1,987.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647036

Husky® 1050A Metallic Bolted Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 50.0 gpm Max Flow
MI ITEM #05480653
MFR #647036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,987.68/each(List $2,484.60)

Overview

Mfr description
647036 1" DIAPHRAGM PUMP

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    PTFE
  • Check Seat Material
    Santoprene®
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    50.0 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    1/2 NPT
  • Max Solids
    1/8 in Dia.
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1 in NPT Ports
  • O Ring Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text