Motion
20304
Hargrave C Clamp - Regular Duty, 0 in Minimum Opening, 6 in Maximum Opening, Extra Deep Throat Style, 3-5/8 in Throat Depth
MI ITEM #05480705
MFR #20304
List Price$165.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hargrave C Clamp - Regular Duty, 0 in Minimum Opening, 6 in Maximum Opening, Extra Deep Throat Style, 3-5/8 in Throat Depth
MI ITEM #05480705
MFR #20304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$165.08/each for your price

Overview

Mfr description
14303 406SF C-CLAMP WILTON

Specifications

  • Application Strength
    Regular Duty
  • Throat Depth Style
    Extra Deep
  • Maximum Opening Capacity
    6 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    3-5/8 in
  • Screw Diameter
    3/4 in
  • Body Material
    Steel
  • Color
    Black
  • Body Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text