Motion
D12430
Compression Spring - Music Wire Material, End Type - Squared and Ground, 11.6 mm OD, 58.5 mm Length, 1.6 mm Wire Size, 5.3300 N/mm Spring Rate
MI ITEM #05480872
MFR #D12430
List Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 11.6 mm OD, 58.5 mm Length, 1.6 mm Wire Size, 5.3300 N/mm Spring Rate
MI ITEM #05480872
MFR #D12430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.28/each for your price

Overview

Mfr description
D12430 COMPRESSION SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    11.6 mm
  • Free Length
    58.5 mm
  • Wire Size
    1.6 mm
  • Spring Rate
    5.3300 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12430
  • Weight
    0.2224 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought