Motion
4956F

3M
4956F

VHB™ Tape 4956F, Gray, 2 in x 36 yd, 62 mil, Film Liner, 4 Roll/Case
Mi Item #05480888
MFR #4956F
Price$583.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4956F

VHB™ Tape 4956F, Gray, 2 in x 36 yd, 62 mil, Film Liner, 4 Roll/Case
Mi Item #05480888
MFR #4956F

Mfr description
7010535577 3M VHB TAPE 4956F, GRAY, 2
  • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.05/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mil
  • Overall Width
    2 in
  • Shelf Life
    24 months
  • Width
    2.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Metal Bonding, Mounting & Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel to Frame/Stiffner to Panel Assembly, Panel & Trim Bonding, Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick & Seal Plate, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall & Door Panel Attachment, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Features & Benefits
    • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive • DURABLE: Offers excellent outdoor durability and performance, resisting both high and low temperatures, as well as moisture • MULTI-SURFACE: Intended to adhere to a variety of High Surface Energy (HSE) and Medium Surface Energy (MSE) substrates; these may include aluminum, stainless steel, galvanized steel, acrylic, polycarbonate, and ABS • A VERSATILE OPTION: Commonly used in applications across a variety of markets, such as transportation, appliance, electronics, construction, sign and display, and general industrial • CERTIFIED: UL GREENGUARD™ and UL GREENGUARD™ Gold Certified; helps contribute to LEED® credits • DO MORE: Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds • EXCELLENT BONDING AND SEALING: Features closed-cell acrylic chemistry, which is proven to withstand extreme environments
  • Max Operating Temperature
    300 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)