Motion
10115839
V-Gard® Replacement Visor - Hard Hat Compatibility: MSA Hard Hats, Contoured Material
MI ITEM #05480978
MFR #10115839
Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard® Replacement Visor - Hard Hat Compatibility: MSA Hard Hats, Contoured Material
MI ITEM #05480978
MFR #10115839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.68/each

Specifications

Dimensions

  • Length
    17.5980 in
  • Width
    9.4880 in

Details

  • Color
    Clear
  • Hard Hat Compatibility
    MSA Hard Hats
  • Material
    Contoured
  • UPC_NO
    641817025864

Overview

Mfr description
10115839 V-GARD PC CLR AFAS SH X STDX
  • Designed for use with V-Gard Frames and V-Gard Headgear
  • For many visor versions the sides are contoured towards face for a closer fit and improved resistance to impact and splash hazards
  • Can be worn with helmet-mounted ear muffs
  • Superior UV protection
  • 2 thickness versions depending on your needs and budget
  • Available with Antifog/Antiscratch coatings
  • Special versions, called nitrometers, are designed to work withV-Gard Retractable or Standard Chin Protectors
  • Visors with green tint help alleviate eye strain and fatigue by reducing excessive glare, especially in outdoor working conditions. Not for use where a Shade Infrared (IR) visor is required
  • 8 x 17.0 x 0.06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought