Motion
1-1/2X100 FUEL 150SD MEGAFLEX

GATES RUBBER CO
1-1/2X100 FUEL 150SD MEGAFLEX

1-1/2X100 FUEL 150SD MEGAFLEX
Mi Item #05480985
MFR #1-1/2X100 FUEL 150SD MEGAFLEX
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 FUEL 150SD MEGAFLEX

1-1/2X100 FUEL 150SD MEGAFLEX
Mi Item #05480985
MFR #1-1/2X100 FUEL 150SD MEGAFLEX

Mfr description
1 1/2 FUEL MASTER 150SD MEGAFLEX
  • Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products
  • Ideal for tank truck, fuel farm and oil field service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed
  • Standard pack: 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.5 in
  • Nominal Hose Outer Diameter  
    1.90 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075516064
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)