Motion
6X100 FUEL 150SD MEGAFLEX

GATES RUBBER CO
6X100 FUEL 150SD MEGAFLEX

6X100 FUEL 150SD MEGAFLEX
Mi Item #05480987
MFR #6X100 FUEL 150SD MEGAFLEX
Price$175.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 FUEL 150SD MEGAFLEX

6X100 FUEL 150SD MEGAFLEX
Mi Item #05480987
MFR #6X100 FUEL 150SD MEGAFLEX

Mfr description
6 FUEL MASTER 150SD MEGAFLEX
  • Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products
  • Ideal for tank truck, fuel farm and oil field service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed
  • Standard pack: 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.03/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    6.55 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075516088
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)