Motion
0203DU
Die & Mold Plain-Bearing - 2 mm Bore, 3.5 mm OD, 3 mm Length, Lead, PTFE Material
MI ITEM #05481199
MFR #0203DU
List Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2 mm Bore, 3.5 mm OD, 3 mm Length, Lead, PTFE Material
MI ITEM #05481199
MFR #0203DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.27/each for your price

Overview

Mfr description
0203DU METAL-POLYMER - DU

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Lead, PTFE
  • Inside Diameter
    2 mm
  • Overall Length
    3 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    3.5 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought