Motion
7000118860

3M
7000118860

Belt - P120 Grit, Aluminum Oxide Material, 42.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #05481359
MFR #7000118860
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118860

Belt - P120 Grit, Aluminum Oxide Material, 42.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #05481359
MFR #7000118860

Mfr description
051115666230 BELT 1X42 XWT P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    42 in
  • Belt Width
    1 in
  • Overall Length
    42 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P120
  • Manufacturer Stock Number
    60440201477
  • Manufacturer Upc Number
    00051115666230
  • Package Quantity
    200
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)