Motion
RFP 307C CR

SEALMASTER
RFP 307C CR

Four-Bolt Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Single-Lip Contact Seal
Mi Item #05481695
MFR #RFP 307C CR
Price$17,010.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 307C CR

Four-Bolt Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Single-Lip Contact Seal
Mi Item #05481695
MFR #RFP 307C CR

Mfr description
RFP 307C CR BRG
  • Cast iron flanged housing with a pilot extension for accurate location and increased stability
  • Heavy-duty tapered roller bearing insert for industrial machinery applications with moderate to heavy loads
  • Single lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,010.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0950 in
  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 7/16 in
  • Misalignment Angle
    Static Only - ±3.0 °
  • Outside Diameter
    10.2500 in
  • Overall Length Diameter  
    10.2500 in
  • Pilot Diameter
    7.3750 in
  • Weight
    42.60 lbs

Details

  • Bearing Number
    RCI 307C FG1
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Coating
    Uncoated
  • Color
    Gray, Silver
  • Description
    Sealmaster Mounted Flouropolymer Coated Cast Iron Piloted Flange Tapered Roller - 52100 Bearing Steel - Double Collar Mount Lock - Corrosion Resistant - RFP 307C CR
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    Piloted Flange
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Split Two Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    Flange;Piloted
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    EP, NLGI#2, Lithium
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461371688
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    RFP 307C CR
  • Type Of Bearing
    Ball
  • UPC_NO
    662461371688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)