Specifications
Dimensions
- Bolt Center To Center Length6.0000 in
- Bolt Circle Diameter6.0000 in
- Bolt Size0.5000 in
- Bore Diameter2-7/16 in
- Inner Ring Width2.5630 in
- Overall Length Diameter7.1250 in
- Weight9 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver/Gray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver/Gray
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberSFC-39C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461345955
- Max Operating Temperature220 °F
- Max Rpm2550 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-27C FG2
- Seal TypeContact Seal
- SeriesSFC
- Type Of BearingBall
- UPC_NO662461345955
Overview
Mfr description
SFC-39C CR BRG
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.