Motion
CDQ2A32TF-120DCZ

SMC CORP OF AMERICA
CDQ2A32TF-120DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05481791
MFR #CDQ2A32TF-120DCZ
List Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A32TF-120DCZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05481791
MFR #CDQ2A32TF-120DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.84/each for your price

Overview

Mfr description
CDQ2A32TF-120DCZ COMPACT CYLINDER, CQ2-Z

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    120 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    With rubber bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text