Motion
VBA20A-T03GS-Z

SMC CORP OF AMERICA
VBA20A-T03GS-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
MI ITEM #05481802
MFR #VBA20A-T03GS-Z
List Price$565.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA20A-T03GS-Z

Tankless Series Booster Regulator - NPTF Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPTF Outlet Thread, Straight
MI ITEM #05481802
MFR #VBA20A-T03GS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$565.09/each for your price

Overview

Mfr description
VBA20A-T03GS-Z AIR BOOSTER
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Body Size
    20A
  • Knob Type
    Handle
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    8.47 lbs
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text