Motion
D14MZ3000VFII
Sanitizer Dosing Pump - Viton® Seals, Use For Quat, 14.0 gpm, 85 psi, 0.03 to 0.30 %, 1:300 to 1:333
MI ITEM #05481865
MFR #D14MZ3000VFII
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitizer Dosing Pump - Viton® Seals, Use For Quat, 14.0 gpm, 85 psi, 0.03 to 0.30 %, 1:300 to 1:333
MI ITEM #05481865
MFR #D14MZ3000VFII

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D14MZ3000VFII 14 GPM DISPENSER 1:3000 TO
  • Dosatron water-powered, non-electric chemical injectors are the easiest, most reliable way to accurately inject chemicals into water lines
  • Dosatron injectors work using volumetric proportioning, ensuring that the chemical mixture remains the same regardless of variations in pressure and flow
  • When water enters the injector, it triggers the hydraulic motor, which begins moving up and down inside the body of the injector—on the up stroke, the Dosatron draws fluid up from the concentrate tank in an action similar to a hypodermic syringe—on the down stroke, the concentrate is displaced into the mixing chamber, where it is mixed with the water flowing through the unit—then the water-and-chemical mixture is discharged into the water lines

Specifications

  • Application
    Quat
  • Type Design
    Vehicle Wash Injector
  • Flow Rate
    0.05 to 14 gpm
  • Maximum Flow Rate
    14.0 gpm
  • Pressure Range
    4.3 to 85 psi
  • Max Pressure
    85 psi
  • Inlet Outlet Port Sizes
    3/4 in NPT
  • Injection Percentage
    0.03 to 0.30 %
  • Ounces per Gallon
    0.0425 to 0.3840
  • Injection Ratio
    1:300 to 1:333
  • Seal Material
    Viton®
  • Includes
    Mounting bracket, suction hose, weighted strainer, and quick start guide
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought