Motion
66243427799

NORTON ABRASIVES
66243427799

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 1-1/4 in, Maximum RPM: 32470 rpm
Mi Item #05482050
MFR #66243427799
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243427799

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 1-1/4 in, Maximum RPM: 32470 rpm
Mi Item #05482050
MFR #66243427799

Mfr description
66243427799 1-1/4 X 1 X 3/8 32A60-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter
    3/8 in
  • Disc Diameter
    1-1/4 in
  • Face Rim Width
    1 in
  • Hole Size
    3/8 in
  • Overall Diameter
    1-1/4 in
  • Overall Thickness
    1 in
  • Recess Diameter
    5/8 in
  • Wheel Diameter
    1-1/4 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Recessed On One Side, Engineered Using A Powerful Monocrystalline Aluminum Oxide Grain Abrasive, Delivers Precision Grinding With Minimal Dressing, Featuring A Powerful Vitrified Bond
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Recessed
  • Bond Type
    Vitrified
  • For Use With
    Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 05
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    32470 rpm
  • Specification
    32A60-KVBE
  • Tool Comp
    Cylindrical Grinder, Surface Grinder, Id Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)