Motion
66252940207

NORTON ABRASIVES
66252940207

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05482052
MFR #66252940207
List Price$179.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940207

Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05482052
MFR #66252940207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$179.20/each for your price

Overview

Mfr description
66252940207 7 X 1/4 X 1-1/4 5SG46-IVS

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    46
  • Grade
    Coarse
  • Color
    Green
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text