Motion
AF4B10T6026

Lincoln Motors
AF4B10T6026

Leeson General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05482193
MFR #AF4B10T6026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
AF4B10T6026

Leeson General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05482193
MFR #AF4B10T6026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    208
  • Frame Size
    215T
  • Motor Length Less Shaft
    9.5 in
  • Opposite Drive End Bearing Size
    206
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1765 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Standard, EPAct and premium efficient ratings Inverter-rated, Continuous duty Class B insulation systems – 42, 48 and 56 frames Class F insulation system – 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors 1-year warranty on Standard efficient motors 2-year warranty on EPAct efficient motors 3-year warranty on Premium efficient motors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    25.0/12.5 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720021033
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    10 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Standards Met
    CE,CSA,UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    10 HP, 230/460 V, Totally Enclosed Fan Cooled (TEFC)
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
10 1800 LM16032 TEFC 230/460 215T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought