Motion
120 COT ROLLER CHAIN W/CH1 CHROME PINS

TIMKEN DRIVES LLC
120 COT ROLLER CHAIN W/CH1 CHROME PINS

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #05482199
MFR #120 COT ROLLER CHAIN W/CH1 CHROME PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
120 COT ROLLER CHAIN W/CH1 CHROME PINS

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #05482199
MFR #120 COT ROLLER CHAIN W/CH1 CHROME PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-1C 010 FT COIL W/CH1 CHROME PINS
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.108 in
  • Number Of Links
    80
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.875 in
  • Standards Met
    B29.1
  • Tensile Strength
    34000 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    56985
  • Weight
    4.148 lbs
  • UPC_NO
    642051569855
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text