Motion
81X COTT CONN LINK-CH1

TIMKEN DRIVES LLC
81X COTT CONN LINK-CH1

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05482202
MFR #81X COTT CONN LINK-CH1
Price$22.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81X COTT CONN LINK-CH1

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05482202
MFR #81X COTT CONN LINK-CH1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.99/each

Specifications

Dimensions

  • Chain Overall Width
    1.930 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.155 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.930 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    25353 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81X / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    58840
  • Manufacturer Upc Number
    642051588405
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • UPC_NO
    642051588405
  • Working Load Capacity
    3000 lb

Overview

Mfr description
81X-1 CT CO LINK CH;58840 81X COTTERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought