Motion
81X DFC RIV CHAIN

TIMKEN DRIVES LLC
81X DFC RIV CHAIN

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #05482203
MFR #81X DFC RIV CHAIN
Price$43.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81X DFC RIV CHAIN

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #05482203
MFR #81X DFC RIV CHAIN

Mfr description
81X-CH-10FTNCA;75045 81X DFC 010 FT
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.44/ft

Specifications

Dimensions

  • Chain Overall Width
    1.930 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.155 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.930 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    24000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    75045
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    81X
  • UPC_NO
    642051750451
  • Working Load Capacity
    3000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)