Motion
CNB-20-S
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #05482234
MFR #CNB-20-S
Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #05482234
MFR #CNB-20-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.07/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.2500 in
  • Lube Size
    1/8 in
  • Male Thread Size
    1/4-28
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Stud Length  
    0.7500 in
  • Thread Length
    0.3120 in
  • Torque
    17.5 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1215 lbf
  • Radial Static Load Capacity
    955 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Stud Material
    Bearing Steel

Overview

Mfr description
CNB-20-S 5/8" OD NEEDLE CF SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text