Motion
CNB-20-NSB

CARTER MFG CO
CNB-20-NSB

Flat Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #05482235
MFR #CNB-20-NSB
Your Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNB-20-NSB

Flat Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, 0.6250 in Stud Length, Sealed
MI ITEM #05482235
MFR #CNB-20-NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.25/each(List $36.56)

Overview

Mfr description
CNB20NSB 5/8" OD NEEDLE CF SEAL NARROW

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    1/8 in
  • Thread Length
    0.3120 in
  • Radial Dynamic Load Capacity
    1085 lbf
  • Radial Static Load Capacity
    930 lbf
  • Torque
    17.5 in/lb
  • Eccentric Stud Diameter
    0.2500 in
  • Lube Size
    1/8 in
  • Male Thread Size
    1/4-28
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text