Motion
YNB-48-S
Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
MI ITEM #05482242
MFR #YNB-48-S
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
MI ITEM #05482242
MFR #YNB-48-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11280 lbf
  • Radial Static Load Capacity
    4840 lbf
  • Roller Shape
    Flat

Overview

Mfr description
YNB-48-S 1 1/2" OD NEEDLE YR SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text