Motion
PHR-250-A

CARTER MFG CO
PHR-250-A

Flat Cam Follower - 2.5000 in Roller Dia, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #05482274
MFR #PHR-250-A
Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHR-250-A

Flat Cam Follower - 2.5000 in Roller Dia, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #05482274
MFR #PHR-250-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.05/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.0000 in
  • Hex Size
    1/2 in
  • Male Thread Size
    1-14
  • Roller Diameter  
    2.5000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.5000 in

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    5190 lbf
  • Roller Shape
    Flat

Overview

Mfr description
PHR-250-A 2 1/2' OD PLAIN HIGH ROLLER BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text