Motion
YNB-104-S

CARTER MFG CO
YNB-104-S

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.1250 in Bore, 1.7500 in Roller Width
MI ITEM #05482327
MFR #YNB-104-S
List Price$266.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
YNB-104-S

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.1250 in Bore, 1.7500 in Roller Width
MI ITEM #05482327
MFR #YNB-104-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.99/each for your price

Overview

Mfr description
YNB-104-S 3 1/4"OD NEEDLE YR SEAL

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Radial Dynamic Load Capacity
    49820 lbf
  • Radial Static Load Capacity
    15720 lbf
  • Series
    YNB
  • Manufacturer Product Page
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text